discount codeFree shipping over 300

Applied at checkout

Cadet® Fan-Forced Under-Cabinet Electric Heater UC072W 240/208V 750 Watts White

Cadet® Fan-Forced Under-Cabinet Electric Heater UC072W 240/208V 750 Watts White

Item #: WBB793411

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $205.95

Quantity

Popular item in this category

Customers Also Viewed

Cadet® Fan-Forced Under-Cabinet Electric Heater UC072W 240/208V 750 Watts White

Features:

  • Perfect solution for under cabinet applications such as kitchens or bathrooms. Fits perfectly in toekick area and Cadet recommends a wall mounted thermostat for optimum performance
  • Provides heat with a durable, steel-finned element
  • Perfect for kitchen, bathroom or stairwell
  • Squirrel cage blower provides increased airflow, allowing for quiet operation
  • Unit comes complete and only requires a Thermostat for New Installation
  • Complete unit includes wall can, heater assembly and grill
  • Thermostat required (not included)
  • Made in the USA

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES18
  • WIDTH INCHES8-1/4
  • HEIGHT INCHES3-1/2
  • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 0" Below; 6" To Sides
  • WEIGHT LBS8
  • COLORWhite
  • CONSTRUCTIONSteel
  • BTU HIGH2559
  • VOLTAGE240 / 208
  • WATTS HIGH750
  • WATTS LOW562
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS2
  • MANUFACTURER PART NUMBERUC072W
  • AMPS HIGH3.13
  • AMPS LOW2.71
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® Fan-Forced Under-Cabinet Electric Heater UC072W 240/208V 750 Watts White

Cadet® Fan-Forced Under-Cabinet Electric Heater UC072W 240/208V 750 Watts White

Item #: WBB793411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top