discount codeFree shipping over 300

Applied at checkout

Heater Mount Single Pole Thermostat Kit For Cadet® UC Series White Models

Heater Mount Single Pole Thermostat Kit For Cadet® UC Series White Models

Item #: WBB793403

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.50

Quantity

Customers Also Viewed

Cadet® Heater Mount Thermostat Kit For UC Series UCT1W SP White

Features:

  • Easy to Use, Adjustable Dial for built-in control of Perfectoe Series heater
  • Single pole (two wire) thermostat switch kit with white knob
  • When turned completely counterclockwise, thermostat is engaged in low position
  • Made in the USA

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES3
  • WIDTH INCHES2-3/8
  • HEIGHT INCHES1-3/4
  • WEIGHT LBS0.35
  • CONSTRUCTIONSteel
  • VOLTAGE240 / 208 / 120
  • TYPEHeater Mount Thermostat Kit For UC Series
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERUCT1W
  • AMPS HIGH22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heater Mount Single Pole Thermostat Kit For Cadet® UC Series White Models

Heater Mount Single Pole Thermostat Kit For Cadet® UC Series White Models

Item #: WBB793403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top