Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Thermostats

Thermostats are devices used to regulate and control the temperature of heating, ventilation, and air conditioning systems. Precise temperature control promotes energy efficiency, cutting down on operating costs. The thermostats feature easy to use interfaces, making them user friendly. Different height, width, and depth options cater to different spaces and applications. Ideal for commercial and residential applications.
153 Results

Availability

Free Shipping

Special Price

Programmable

View All Programmable
View All Voltage
View All Type
View All Brand
View All For Use With
View All Length
View All Mounting Location
View All Depth
View All Material
View All Width
View All Height
View All Color
View All Price
153 Results
Compare
1
1
$135.95
Ships in 2 Business Days

Width

3-1/4 in

Height

4 in

Depth

2 in

Stages

1H

Compare
BESTSELLER
1
1
$60.95
Ships Same Day

Width

2-1/8 in

Height

5-1/2 in

Depth

2-5/8 in

Stages

1H

Compare
BESTSELLER
1
1
$239.95
Ships Same Day

Width

3-1/4 in

Height

5-1/2 in

Depth

1 in

Stages

2H / 2C Conv or 3H / 2C Heat Pump

Compare
BESTSELLER
1
1
$85.95
Ships Same Day

Width

4 in

Height

5 in

Depth

2-1/2 in

Stages

1H

Compare
BESTSELLER
1
1
$28.95
Ships Same Day

Width

3 in

Height

5 in

Depth

1 in

Stages

1C

Compare
BESTSELLER
1
1
$31.95
Available on or around 06/24/2024

Width

2-13/16 in

Height

5-1/2 in

Depth

1-1/2 in

Stages

1H