Infrared Space Heaters
Infrared space heaters offer warmth, efficiently transferring heat to objects and individuals in industrial and commercial settings. The unique technology of infrared space heaters ensures focused heating, reducing energy consumption. Portable infrared space heaters are suitable for spot heating or supplemental warmth, while electric overhead infrared heaters are ideal for total area heating. Industrial infrared space heaters provide robust, reliable heating options, enhancing comfort while conserving energy.
Phase
Brand
Height Range (in)
Material
View All Material
Width
View All Width
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Wattage
4300 W
Voltage
480 V
Width
20 in
Length
14-1/2 in
Compare
1
1
Ships in 15 Business Days
Wattage
450/900 W
Voltage
120 V
Width
8 in
Length
18 in
Compare
1
1
Ships in 15 Business Days
Wattage
5000 W
Voltage
208 V
Width
15 in
Length
33 in
Compare
TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 208V, 5-3/8"W x 6-1/2"H, Silver
Model #: WBB1191170
1
1
Ships in 15 Business Days
Wattage
3000 W
Voltage
208 V
Width
5-3/8 in
Length
55-3/8 in
Compare
1
1
Ships in 15 Business Days
Wattage
9500 W
Voltage
208 V
Width
20 in
Length
14-1/2 in
Compare
1
1
Ships in 15 Business Days
Wattage
4300 W
Voltage
240 V
Width
9-3/4 in
Length
29 in