Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio T3 Halogen QIH120-300T/S, 300 Watts, 6000 Hours - Pkg Qty 20
See all 10 items in product family

Ushio T3 Halogen QIH120-300T/S, 300 Watts, 6000 Hours - Pkg Qty 20

Item #: WBB260906

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.25 each

Sold in packages of 20

Price: $445.00
Product Information
Warranty
Customer Review
Product Q&A
Ushio T3 Halogen QIH120-300T/S, 300 Watts, 6000 Hours

QIH120-300T/S, T3, 300 watt, 120volt, 6000 hour rated bulb with MS base.

Documents are in PDF format

Product Specifications

    • BRANDUshio
    • ENVELOPE DIAMETER (IN)--
    • ENVELOPE DIAMETER (MM)10
    • MAXIMUM OVERALL LENGTH (IN.)--
    • MAXIMUM OVERALL LENGTH (MM)214
    • COLORClear
    • KELVIN2450
    • VOLTAGE120
    • WATTS HIGH300
    • KILOWATTS0.3
    • AVERAGE LIFE HOURS6000
    • LAMP CODEQIH120-300T/S
    • SHAPET3
    • SYLVANIA NAED #300T3
    • BASEMS
    • FILAMENTC-6
    • FILLHalogen
    • CARTON QTY20
    • MANUFACTURER'S PART NUMBER1001288
    • BURN POSITIONH4
    • PHILIPS CROSS REFERANCE NUMBER300T3
    • GE PART #QH300T3 120V
    • GE CROSS REFERANCE NUMBERQH300T3 120V
    • OSRAM/SYLVANIA PART #300T3
    • PHILIPS PART #300T3
    • OSRAM/ SYLVANIA CROSS REFERANCE NUMBER300T3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!