Ushio T3 Halogen QIH144-1200/S2 1200 Watts, 5000 Hours - Pkg Qty 20
See all 10 items in product family

Ushio T3 Halogen QIH144-1200/S2 1200 Watts, 5000 Hours - Pkg Qty 20

Item #: WBB260923

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$48.95 each

Sold in packages of 20

Price: $979.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Ushio T3 Halogen QIH144-1200/S2 1200 Watts, 5000 Hours

QIH144-1200/S2, T3, 1200 watt, 144volt, 5000 hour rated bulb with MS base.

Documents are in PDF format

Product Specifications

    • BRANDUshio
    • ENVELOPE DIAMETER (IN)--
    • ENVELOPE DIAMETER (MM)10
    • MAXIMUM OVERALL LENGTH (IN.)--
    • MAXIMUM OVERALL LENGTH (MM)228
    • COLORClear
    • KELVIN2500
    • VOLTAGE144
    • WATTS HIGH1200
    • KILOWATTS1.2
    • AVERAGE LIFE HOURS5000
    • LAMP CODEQIH144-1200/S2
    • SHAPET3
    • BASEMS
    • FILAMENTC-6
    • FILLHalogen
    • CARTON QTY20
    • MANUFACTURER'S PART NUMBER1001301
    • BURN POSITIONH4
    • PHILIPS PART #13561Y/00
    • PHILIPS CROSS REFERANCE NUMBER13561Y/00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed