Ushio T3 Halogen QIH240-1000/S2 1000 Watts, 5000 Hours - Pkg Qty 20
See all 10 items in product family

Ushio T3 Halogen QIH240-1000/S2 1000 Watts, 5000 Hours - Pkg Qty 20

Item #: WBB260927

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$34.95 each

Sold in packages of 20

Price: $699.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Ushio T3 Halogen QIH240-1000/S2 1000 Watts, 5000 Hours

QIH240-1000/S2, T3, 1000 watt, 240volt, 5000 hour rated bulb with MS base.

Documents are in PDF format

Product Specifications

    • BRANDUshio
    • ENVELOPE DIAMETER (IN)--
    • ENVELOPE DIAMETER (MM)10
    • MAXIMUM OVERALL LENGTH (IN.)--
    • MAXIMUM OVERALL LENGTH (MM)303
    • COLORClear
    • KELVIN2500
    • VOLTAGE240
    • WATTS HIGH1000
    • KILOWATTS1
    • AVERAGE LIFE HOURS5000
    • LAMP CODEQIH240-1000/S2
    • SHAPET3
    • SYLVANIA NAED #1000T3/CL
    • BASEMS
    • FILAMENTC-6
    • FILLHalogen
    • CARTON QTY20
    • MANUFACTURER'S PART NUMBER1001318
    • BURN POSITIONH4
    • OSRAM/SYLVANIA PART #1000T3/CL
    • GE PART #QH1000T3/CL
    • OSRAM/ SYLVANIA CROSS REFERANCE NUMBER1000T3/CL
    • GE CROSS REFERANCE NUMBERQH1000T3/CL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed