Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio T3 Halogen QIH240-1600/L2 1600 Watts, 5000 Hours - Pkg Qty 6
See all 10 items in product family

Ushio T3 Halogen QIH240-1600/L2 1600 Watts, 5000 Hours - Pkg Qty 6

Item #: WBB260947

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$66.95 each

Sold in packages of 6

Price: $401.70
Product Information
Warranty
Customer Review
Product Q&A
Ushio T3 Halogen QIH240-1600/L2 1600 Watts, 5000 Hours

QIH240-1600/L2, T3, 1600 watt, 240volt, 5000 hour rated bulb with CERAMC base.

Documents are in PDF format

Product Specifications

    • BRANDUshio
    • ENVELOPE DIAMETER (IN)--
    • ENVELOPE DIAMETER (MM)10
    • MAXIMUM OVERALL LENGTH (IN.)--
    • MAXIMUM OVERALL LENGTH (MM)502
    • COLORClear
    • KELVIN2500
    • VOLTAGE240
    • WATTS HIGH1600
    • KILOWATTS1.6
    • AVERAGE LIFE HOURS5000
    • LAMP CODEQIH240-1600/L2
    • SHAPET3
    • BASECERAMC
    • FILAMENTC-6
    • FILLHalogen
    • CARTON QTY6
    • MANUFACTURER'S PART NUMBER1001329
    • BURN POSITIONH4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!