Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio T3 Halogen QIH240-2000/VS 2000 Watts, 5000 Hours - Pkg Qty 20
See all 5 items in product family

Ushio T3 Halogen QIH240-2000/VS 2000 Watts, 5000 Hours - Pkg Qty 20

Item #: WBB260970

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$91.95 each

Sold in packages of 20

Price: $1,839.00
Product Information
Customer Review
Product Q&A
Ushio T3 Halogen QIH240-2000/VS 2000 Watts, 5000 Hours

QIH240-2000/VS, T3, 2000 watt, 240volt, 5000 hour rated bulb with MS base.

Documents are in PDF format

Product Specifications

    • BRANDUshio
    • ENVELOPE DIAMETER (IN)--
    • ENVELOPE DIAMETER (MM)10
    • MAXIMUM OVERALL LENGTH (IN.)--
    • MAXIMUM OVERALL LENGTH (MM)303
    • COLORClear
    • KELVIN2500
    • VOLTAGE240
    • WATTS HIGH2000
    • KILOWATTS2
    • AVERAGE LIFE HOURS5000
    • LAMP CODEQIH240-2000/VS
    • SHAPET3
    • SYLVANIA NAED #2M/T3/1CL/HT/VB
    • BASEMS
    • FILAMENTC-6
    • FILLHalogen
    • CARTON QTY20
    • MANUFACTURER'S PART NUMBER1001343
    • BURN POSITIONV
    • GE PART #QH2M/T3/1CL/HT/VB
    • GE CROSS REFERANCE NUMBERQH2M/T3/1CL/HT/VB
    • OSRAM/SYLVANIA PART #2M/T3/1CL/HT/VB
    • OSRAM/ SYLVANIA CROSS REFERANCE NUMBER2M/T3/1CL/HT/VB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!