Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio T3 Halogen QIH480-3650/S 3650 Watts, 5000 Hours - Pkg Qty 6
See all 6 items in product family

Ushio T3 Halogen QIH480-3650/S 3650 Watts, 5000 Hours - Pkg Qty 6

Item #: WBB260996

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$106.95 each

Sold in packages of 6

Price: $641.70
Product Information
Warranty
Customer Review
Product Q&A
Ushio T3 Halogen QIH480-3650/S 3650 Watts, 5000 Hours

QIH480-3650/S, T3, 3650 watt, 480volt, 5000 hour rated bulb with MS base.

Documents are in PDF format

Product Specifications

    • BRANDUshio
    • ENVELOPE DIAMETER (IN)--
    • ENVELOPE DIAMETER (MM)10
    • MAXIMUM OVERALL LENGTH (IN.)--
    • MAXIMUM OVERALL LENGTH (MM)1059
    • COLORClear
    • KELVIN2500
    • VOLTAGE480
    • WATTS HIGH3650
    • KILOWATTS3.65
    • AVERAGE LIFE HOURS5000
    • LAMP CODEQIH480-3650/S
    • SHAPET3
    • SYLVANIA NAED #3650T3/CL
    • BASEMS
    • FILAMENTC-6
    • FILLHalogen
    • CARTON QTY6
    • MANUFACTURER'S PART NUMBER1001386
    • BURN POSITIONH4
    • OSRAM/SYLVANIA PART #3650T3/CL
    • OSRAM/ SYLVANIA CROSS REFERANCE NUMBER3650T3/CL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!