Ushio T3 Halogen QIH570-3800/S 3800 Watts, 5000 Hours - Pkg Qty 6
See all 4 items in product family

Ushio T3 Halogen QIH570-3800/S 3800 Watts, 5000 Hours - Pkg Qty 6

Item #: WBB261006

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$78.95 each

Sold in packages of 6

Price: $473.70
Product Information
Warranty
Customer Review
Product Q&A
Ushio T3 Halogen QIH570-3800/S 3800 Watts, 5000 Hours

QIH570-3800/S, T3, 3800 watt, 570volt, 5000 hour rated bulb with MS base.

Documents are in PDF format

Product Specifications

    • BRANDUshio
    • ENVELOPE DIAMETER (IN)--
    • ENVELOPE DIAMETER (MM)10
    • MAXIMUM OVERALL LENGTH (IN.)--
    • MAXIMUM OVERALL LENGTH (MM)1062
    • COLORClear
    • KELVIN2450
    • VOLTAGE580
    • WATTS HIGH3800
    • KILOWATTS3.8
    • AVERAGE LIFE HOURS5000
    • LAMP CODEQIH570-3800/S
    • SHAPET3
    • SYLVANIA NAED #3800T3/CL
    • BASEMS
    • FILAMENTC-6
    • FILLHalogen
    • CARTON QTY6
    • MANUFACTURER'S PART NUMBER1001393
    • BURN POSITIONH4
    • GE PART #QH3800T3/CL
    • GE CROSS REFERANCE NUMBERQH3800T3/CL
    • OSRAM/SYLVANIA PART #3800T3/CL
    • OSRAM/ SYLVANIA CROSS REFERANCE NUMBER3800T3/CL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!