Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Replacement Quartz Tube for FFH512A Infrared Heater 671-3492 550W 120V
See all 4 items in product family

TPI Replacement Quartz Tube for FFH512A Infrared Heater 671-3492 550W 120V

Item #: WBB820339

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
TPI Replacement Quartz Tube for FFH512A Infrared Heater 671-3492 550W 120V

Features:
  • 5/8" Diameter frosted quartz envelope
  • Nickel-Chromium alloy coiled element with porcelain end caps and pigtailed termination
  • Color temperature emitted: approx 1800°F (bright orange glow)
  • Approximately 60% radiant effiency
  • Fast heat-up/cool-down
  • Moisture resistance: High
  • Mechanical ruggedness: Good


Product Specifications

    • BRANDTPI
    • LENGTH INCHES30
    • WIDTH INCHES8
    • HEIGHT INCHES8
    • WEIGHT LBS3
    • VOLTAGE120
    • WATTS HIGH550
    • KILOWATTS0.55
    • AVERAGE LIFE HOURS5000
    • FOR USE WITHFFH512A
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER6713492

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!