Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Electric ECO Unit Heater KB2405-1-B2-ECO w/ Bracket, Remote and Thermostat 240V 5KW 1 PH

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

King Electric ECO Unit Heater KB2405-1-B2-ECO w/ Bracket, Remote and Thermostat 240V 5KW 1 PH

Item #: WBB2300144

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 506.00
Product Information
Warranty
Customer Review
Product Q&A
King Electric KB ECO Unit Heater KB2405-1-B2-ECO w/ Bracket, Remote and Thermostat 240V 5KW 1 PH

The ECO2S KB series unit heaters offers unparalleled performance, energy efficiency and user control by incorporating another King innovation, the in-built ECO2S electronic thermostat with remote control. Offering energy efficient 2-stage heating, with Eco mode that automatically uses the lowest wattage needed to heat the room, integrated fan only and timer modes, as well as a remote control for simple operation. Designed for use as primary or supplemental heat sources in warehouses, stores or large garages spaces. Spiral steel elements and high CFM ensure even air distribution producing cooler element operation which prolongs the life of the heater. By combining the highest quality components, with a dynamically balanced fan blade, the KB ECO2S unit heater will provide years of trouble-free service and keep heating bills to a minimum. Motor Type: Permanently Lubricated Long Life, Unit Bearing With 20cc Of Oil. Patented Smart Limit Protection: Disconnects Elements And Motor In The Event Normal Operating Temperatures Are Exceeded. Includes universal wall/ceiling bracket for simple installation.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKing Electric
    • WIDTH INCHES15
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES16-1/2
    • MINIMUM MOUNTING HEIGHT6' Above Floor, 17" Below Ceiling
    • MINIMUM MOUNTING HEIGHT FEET6
    • MINIMUM MOUNTING HEIGHT INCHES72
    • WEIGHT LBS28.5
    • BTU HIGH17000
    • CFM HIGH400
    • COVERAGE SQUARE FEET450
    • TEMPERATURE RISE °F40
    • VOLTAGE240 / 208
    • PHASE1
    • WATTS HIGH5000
    • KILOWATTS5
    • INCLUDESHeater, Remote Control, Bracket
    • THERMOSTATBuilt-In
    • LISTING, RATING, CERTIFICATIONcULus
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERKB2405-1-B2-ECO
    • PLUG TYPEHardwire
    • COLOR FINISHGray
    • AMPS LOW18
    • AMPS HIGH20.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!