TPI Multi-Watt Fan Forced Unit Heater HF5605T - 240/208V 1 PH

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

TPI Multi-Watt Fan Forced Unit Heater HF5605T - 240/208V 1 PH

Item #: WBB45463

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 469.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MULTI-WATT FAN FORCED UNIT HEATERS
Multi Watt Heater – 240/208V
Fan forced unit heaters allow horizontal or vertical discharge using a pivot-action mount. These unit heaters are approved for residential applications. Fan heaters are made using a heavy gauge welded steel cabinet with powder coat finish. Fan forced heaters allow easy control access using a hinged and latched access door. Heavy-duty mounting bracket allow easy installation to walls or ceiling with a minimum mounting height of 6'’. Mounting bracket allows pivot-action using hand screw knobs to lock the heater into place. Unit heaters feature a block finned steel element and automatic resetting over-heat limit control for safety and efficiency. Unit heaters include individually adjustable louvers to direct heat. Totally enclosed single phase, permanently lubricated motor is thermally protected for long life. Motor features rubber insulators to minimize vibration and noise. Fan forced unit heaters include hydraulic action thermostat with adjustable temperature range of 50-90 degrees. Thermostat allows remote and wall thermostat installation (not included). Heaters measure 14""W x 11-3/4""D x 14""H. cETLus listed. One Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES14
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES14
    • MINIMUM CLEARANCE TO COMBUSTIBLES INCHES6
    • WEIGHT LBS32
    • COLOR2 Tone Brown & Beige Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH17100
    • BTU LOW6396
    • CFM HIGH375
    • CFM LOW275
    • HIGH SPEED RISE °F57
    • VOLTAGE240 / 208
    • PHASE1
    • WATTS HIGH5000
    • WATTS LOW3750
    • KILOWATTS5 / 3.75
    • DISCHARGEHorizontal or Vertical
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHF5605T
    • AMPS LOW10.4
    • AMPS HIGH12
    • CONNECTION TYPEWiring to Terminal Block in Accordance with NEC & Local Codes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

TPI Heater

Your review: Very good product; dependable when you need it the most. Only down side is they do not keep them on the shelf so lead time is usually a little longer than you would like it to be while they build to fill the order.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do these types of heaters have a filter? We have 4 or 5 of these heaters in common areas of Coast Village and they seem to need to be cleaned?

Question Asked By: Nancy , Florence, Oregon , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 

1 Result