Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Bathroom Electric Wall Heater Assembly & Chrome Grill RBF101 12"L X 4"W X 19"H

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Cadet® Bathroom Electric Wall Heater Assembly & Chrome Grill RBF101 12"L X 4"W X 19"H

Item #: WBB793378

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 195.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cadet® Bathroom Electric Wall Heater Assembly & Chrome Grill RBF101 12L X 4W X 19H

Features:

  • The RBF101 is a compact bathroom heater that features a convenient on/off rocker switch control and a fan forced interior from our most popular heater The Com-Pak Plus. The heater is on until manually turned off. The mesh screen attached to the grill breaks up the flow of air, providing a more gentle heat distribution
  • 1000 Watts of heat is perfect for heating up to 250 Square Feet
  • Recess Mounting Convenience and Easy Installation
  • Requires additional wall can, sold separately
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES12
    • WIDTH INCHES4
    • HEIGHT INCHES19
    • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 6" Below; 6" To Sides
    • WEIGHT LBS8
    • CONSTRUCTIONSteel With Chrome Grill
    • BTU HIGH3412
    • VOLTAGE120
    • WATTS HIGH1000
    • KILOWATTS1
    • SERIESRBF
    • APPLICATIONBathrooms
    • INCLUDESHeater, Grill
    • LISTING, RATING, CERTIFICATIONUL
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER PART NUMBERRBF101
    • AMPS HIGH8.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!