discount codeFree shipping over 300

Applied at checkout

Cadet® ComPak Plus Electric Wall Heater Assembly With Thermostat CS151T 120V 1500W

Cadet® ComPak Plus Electric Wall Heater Assembly With Thermostat CS151T 120V 1500W

Item #: WBB793319

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1000
  • 1500
  • 2000

1500

  • SELECT
  • 120
  • 240 / 208

120

Price: $105.95

Quantity

Popular item in this category

Cadet® ComPak Plus Electric Wall Heater Assembly CS151 120V 1500W

Usually ships in 1 to 4 days

Not Yet Rated

$95.95

Customers Also Viewed

Cadet® ComPak Plus Electric Wall Heater Assembly With Thermostat CS151T 120V 1500W

Features:

  • Cadet's most popular electric wall fan heater, these heaters are perfect for smaller areas or larger areas needing the dispersed heat created by multiple heaters. Takes up less wall space than baseboards or larger in-wall heaters
  • Wall can and grill required for new installation
  • Provides instant warmth and comfort
  • Easy Installation
  • Nichrome coil element for quick heat
  • Primary & secondary thermal safeguards
  • Heater must be cleaned every 6 months

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES7-7/8
  • WIDTH INCHES4
  • HEIGHT INCHES11-1/2
  • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 4 1/2" Below; 6" To Sides
  • WEIGHT LBS4
  • CONSTRUCTIONSteel
  • BTU HIGH5118
  • VOLTAGE120
  • WATTS HIGH1500
  • KILOWATTS1.5
  • APPLICATIONLiving Rooms, Bedrooms, Garages
  • INCLUDESHeater, Thermostat
  • TYPEElectric Wall Heater Assembly W/Thermostat
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS2
  • MANUFACTURER PART NUMBERCS151T
  • AMPS HIGH12.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® ComPak Plus Electric Wall Heater Assembly With Thermostat CS151T 120V 1500W

Cadet® ComPak Plus Electric Wall Heater Assembly With Thermostat CS151T 120V 1500W

Item #: WBB793319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top