Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® ComPak Plus/Max/Bath Metal Adapter Plate SAMA 12"L X 1/8"W X 21-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Cadet® ComPak Plus/Max/Bath Metal Adapter Plate SAMA 12"L X 1/8"W X 21-1/4"H

Item #: WBB793384

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Cadet® ComPak Plus/Max/Bath Metal Adapter Plate SAMA 12L X 1/8W X 21-1/4H

Features:

  • Replace older heaters without any sheetrock work Cover larger holes and use with new Com-Pak Style Heater
  • Instructions and 4 Almond Screws
  • Use with Com-Pak, Com-Pak Max or Com-Pak Bath Series Heaters
  • Maximum Coverage 10 Wide x 19-1/4 High
  • Replace Larger, Older Style Heaters Without Any Sheetrock Work Required
  • Powder Coat Paint Eliminates Sharp Metal Edges
  • Instructions and 4 Almond Screws

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES12
    • WIDTH INCHES1/8
    • HEIGHT INCHES21-1/4
    • WEIGHT LBS2
    • CONSTRUCTIONSteel
    • TYPEMetal Adapter Plate
    • LISTING, RATING, CERTIFICATIONUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERSAMA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!