discount codeFree shipping over 300

Applied at checkout

Cadet® Electric Fan-Forced Wall Heater Assembly CST402 240/208V 4000W 14-1/2"L X 4"W

Cadet® Electric Fan-Forced Wall Heater Assembly CST402 240/208V 4000W 14-1/2"L X 4"W

Item #: WBB793291

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3000
  • 4000

4000

  • SELECT
  • 208
  • 240 / 208

240 / 208

Price: $176.95

Quantity

Popular item in this category

Customers Also Viewed

Cadet® Electric Fan-Forced Wall Heater Assembly CST402 240/208V 4000W 14-1/2L X 4W

Features:

  • The Twin version of Cadet's most popular in-wall fan heater, these models are perfect for larger areas. Takes up less wall space than baseboards or larger in-wall heaters. Heater assembly only. Wall can, grill , and thermostat control required for new installation
  • Creates plenty of heat for a large room
  • Perfect for family rooms or living rooms
  • 2 Nichrome coil elements help create warmth almost immediately
  • Offers primary and secondary thermal safeguard protection if normal operating temperatures are exceeded
  • 2 Two-stage centrifugal blowers quietly disperse heat throughout the room

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES14-1/2
  • WIDTH INCHES4
  • HEIGHT INCHES11-1/2
  • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 4 1/2" Below; 6" To Sides
  • WEIGHT LBS6.5
  • CONSTRUCTIONSteel
  • BTU HIGH13648
  • VOLTAGE240 / 208
  • WATTS HIGH4000
  • KILOWATTS4
  • APPLICATIONLiving Rooms, Foyers, Entryways
  • INCLUDESHeater
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS2
  • MANUFACTURER PART NUMBERCST402
  • AMPS HIGH16.67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® Electric Fan-Forced Wall Heater Assembly CST402 240/208V 4000W 14-1/2"L X 4"W

Cadet® Electric Fan-Forced Wall Heater Assembly CST402 240/208V 4000W 14-1/2"L X 4"W

Item #: WBB793291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top