Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Electric Fan-Forced Wall Heater Assembly With Thermostat CST408T 208V 4000W

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Cadet® Electric Fan-Forced Wall Heater Assembly With Thermostat CST408T 208V 4000W

Item #: WBB793367

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 193.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cadet® Electric Fan-Forced Wall Heater Assembly With Thermostat CST408T 208V 4000W

Features:

  • The Twin version of Cadet's most popular in-wall fan heater, these models are perfect for larger areas. Takes up less wall space than baseboards or larger in-wall heaters. Heater assembly only, with thermostat. Wall can and grill required for new installation
  • Creates plenty of heat for a large room
  • Perfect for family rooms or living rooms
  • 2 Nichrome coil elements help create warmth almost immediately
  • Offers primary and secondary thermal safeguard protection if normal operating temperatures are exceeded
  • 2 Two-stage centrifugal blowers quietly disperse heat throughout the room
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES14-1/2
    • WIDTH INCHES4
    • HEIGHT INCHES11-1/2
    • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 4 1/2" Below; 6" To Sides
    • WEIGHT LBS7
    • CONSTRUCTIONSteel
    • BTU HIGH13648
    • VOLTAGE208
    • WATTS HIGH4000
    • KILOWATTS4
    • APPLICATIONLiving Rooms, Foyers, Entryways
    • INCLUDESHeater, Thermostat
    • LISTING, RATING, CERTIFICATIONUL
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER PART NUMBERCST408T
    • AMPS HIGH19.23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!