discount codeFree shipping over 300

Applied at checkout

King Forced Air Wall Heater Interior And Grill W2410I-W, 1000W, 240V, White

King Forced Air Wall Heater Interior And Grill W2410I-W, 1000W, 240V, White

Item #: WBB892611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Quantity

Popular item in this category

King Forced Air Wall Heater WHF2410-W, 1000W, 240V, White

Usually ships in 5 to 8 days

Not Yet Rated

$155.48

Customers Also Viewed

King Forced Air Wall Heater Interior And Grill W2410I-W, 1000W, 240V, White

Electric Wall Heater is made of steel for long lasting durability. Quiet forced air fan heater includes heater interior and grille only. Wall housing is not included. Unique design with low mounting height allows for ease of use. Provides electric wattage range up to 1,000. Includes a dual safety device for added protection. Ideal for residential and commercial HVAC applications especially heating large areas needing quick recovery like family rooms or entry ways. cULus Listed. Color is White. 1 Year Limited Warranty. Made in the USA.

Product Specifications

  • BRANDKing Electric
  • LENGTH INCHES4
  • WIDTH INCHES10
  • HEIGHT INCHES13-1/2
  • MINIMUM MOUNTING HEIGHT INCHES4
  • MAXIMUM MOUNTING HEIGHT INCHES12
  • WEIGHT LBS4.5
  • COLORWhite
  • CONSTRUCTIONSteel
  • BTU HIGH3413
  • BTU LOW1707
  • VOLTAGE240
  • PHASE1
  • WATTS HIGH1000
  • WATTS LOW500
  • KILOWATTS1 / 0.5
  • BUS WIRE GAUGE (AWG)14
  • INCLUDESWall Heater Interior and Grille
  • LISTING, RATING, CERTIFICATIONcULus
  • LIMITED WARRANTY YEARS2
  • MANUFACTURER PART NUMBERW2410I-W
  • AMPS HIGH4.17
  • AMPS LOW2.08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
King Forced Air Wall Heater Interior And Grill W2410I-W, 1000W, 240V, White

King Forced Air Wall Heater Interior And Grill W2410I-W, 1000W, 240V, White

Item #: WBB892611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top