discount codeFree shipping over 300

Applied at checkout

King Forced Air Wall Heater WHF1215-W 1500W, 120V, White

King Forced Air Wall Heater WHF1215-W 1500W, 120V, White

Item #: WBB892648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $155.49

Quantity

Popular item in this category

King Forced Air Wall Heater W1215-W, 1500W, 120V, White

Usually ships in 5 to 8 days

Not Yet Rated

$129.95

Customers Also Viewed

King Forced Air Wall Heater WHF1215-W, 1500W, 120V, White

King Wall Heater is made of steel for long lasting durability. Quiet fan heater includes heater interior, grille and wall housing. Provides electric wattage range up to 1,500. Grille with rounded die-formed corners provides crisp clean appearance to blend with any decor. Includes a dual safety device for added protection. Ideal for residential and commercial HVAC applications. cULus Listed. Color is White. 1 Year Limited Warranty. Made in the USA.

Product Specifications

  • BRANDKing Electric
  • LENGTH INCHES13-1/2
  • WIDTH INCHES4
  • HEIGHT INCHES10
  • MINIMUM MOUNTING HEIGHT INCHES4
  • MAXIMUM MOUNTING HEIGHT INCHES12
  • WEIGHT LBS10
  • COLORWhite
  • CONSTRUCTIONSteel
  • BTU HIGH5120
  • BTU LOW2560
  • VOLTAGE120
  • PHASE1
  • WATTS HIGH1500
  • WATTS LOW750
  • KILOWATTS1.5 / 0.75
  • BUS WIRE GAUGE (AWG)14
  • INCLUDESWall Heater Interior, Grille, and Wall Housing
  • LISTING, RATING, CERTIFICATIONcULus
  • LIMITED WARRANTY YEARS3
  • MANUFACTURER PART NUMBERWHF1215-W
  • AMPS HIGH12.5
  • AMPS LOW6.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
King Forced Air Wall Heater WHF1215-W 1500W, 120V, White

King Forced Air Wall Heater WHF1215-W 1500W, 120V, White

Item #: WBB892648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top