Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Com-Pak Max Fan-Forced Wall Heater CM192T 240/208V 1900W

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Cadet® Com-Pak Max Fan-Forced Wall Heater CM192T 240/208V 1900W

Item #: WBB793409

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cadet® Com-Pak Max Fan-Forced Wall Heater CM192T 240/208V 1900W

All the benefits of the Com-Pak Plus but more durable components and increased versatility. Perfect as a single unit or as multiple units to quickly warm up small spaces. 5 Wattage settings for versatility in heat selection at installation 400/700/1100/1500/1900W.

Features:

  • 1900 Watts Maximum can comfortably warm up to 225 square feet
  • This is a heater assembly with a built-in Thermostat
  • Requires wall-can and vertical mounting grill kit sold separatley
  • Includes high-temperature safety shutoff feature
  • Enjoy years of reliable use with our sturdiest sealed element
  • Proudly made in the USA
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES7-7/8
    • WIDTH INCHES4
    • HEIGHT INCHES11-1/8
    • MINIMUM MOUNTING HEIGHT INCHES4-1/2 Above Ground and 6 From Side Wall
    • WEIGHT LBS5
    • BTU HIGH6485
    • BTU MEDIUM3755
    • BTU LOW1365
    • CFM HIGH31.5
    • COVERAGE SQUARE FEET250
    • VOLTAGE240 / 208
    • WATTS HIGH1900
    • WATTS LOW400
    • APPLICATIONLiving Rooms, Bedrooms
    • INCLUDESHeater, Thermostat
    • LISTING, RATING, CERTIFICATIONETL
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER PART NUMBERCM192T
    • AMPS MEDIUM4.6
    • AMPS HIGH7.9
    • AMPS LOW1.7
    • WATTS MEDIUM1100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!