Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Electric Forced Air Wall Heater LPW2445-ECO-WD-R with Remote, White 240V 4500W

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

King Electric Forced Air Wall Heater LPW2445-ECO-WD-R with Remote, White 240V 4500W

Item #: WBB2300107

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 494.95
Product Information
Warranty
Customer Review
Product Q&A
King Electric LPW ECO Forced Air Wall Heater LPW2445-ECO-WD-R with Remote, White 240V 4500W

King redefines comfort with the smart series LPW ECO2S. Combining a sleek and modern architectural design with the unparalleled performance, energy efficiency and user control of the ECO2S 2-stage electronic controller with remote. The LPW ECO2S delivers maximum energy efficiency with automatic 2-stage heating, automatically uses the lowest wattage needed to heat the room. Includes both fan only and timer mode options, as well as a remote control for simple operation. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. Motor Type: Heavy-duty, cast iron, unit bearing, permanently lubricated with 20cc oil reservoir, 1440 RPM. Enclosed impedance protected with intake air cooling motor for increased bearing life. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements, up to 4500W. Patented Smart Limit Protection: Disconnects Elements And Motor In The Event Normal Operating Temperatures Are Exceeded. An ideal choice for both residential and commercial applications. Now That’s Smart.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKing Electric
    • LENGTH INCHES9-7/16
    • WIDTH INCHES3-13/16
    • GRILLE WIDTH INCHES14-9/16
    • GRILLE DEPTH INCHES1-1/2
    • HEIGHT INCHES20-5/8
    • GRILLE HEIGHT INCHES21-13/16
    • MINIMUM MOUNTING HEIGHT36" Front, 12" Top, 4" Bottom, 6" Sides
    • WEIGHT LBS19
    • BTU HIGH15354
    • RPM45 to 99
    • VOLTAGE240
    • WATTS HIGH4500
    • WATTS LOW2500
    • INCLUDESHeater, Remote Control
    • THERMOSTATBuilt-In
    • LISTING, RATING, CERTIFICATIONcULus
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERLPW2445-ECO-WD-R
    • AMPS HIGH18.8
    • PLUG TYPEHardwire
    • COLOR FINISHWhite
    • AMPS LOW9.4
    • WATTS MEDIUM3500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!