Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Heater Mounted Thermostat Kit For C/CS/CT/CST Series CTT2W Double Pole 4 Wire

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Cadet® Heater Mounted Thermostat Kit For C/CS/CT/CST Series CTT2W Double Pole 4 Wire

Item #: WBB793421

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.75
Product Information
Customer Review
Product Q&A
Accessories
Cadet® Heater Mounted Thermostat Kit For C/CS/CT/CST Series CTT2W Double Pole 4 Wire

Features:

  • Double pole thermostat kit for use with C/CS/CT/CST series Cadet ComPak Plus Series heater
  • White Color
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES1-1/8
    • WIDTH INCHES2
    • HEIGHT INCHES2-1/2
    • WEIGHT LBS0.25
    • CONSTRUCTIONPlastic
    • VOLTAGE240 / 120
    • TYPEHeater Mounted Thermostat Kit For C/CS/CT/CST Series
    • LISTING, RATING, CERTIFICATIONUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERCTT2W
    • AMPS HIGH22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!