discount codeFree shipping over 300

Applied at checkout

Cadet® Heater Mounted Thermostat Kit For C/CS/CT/CST Series CTT1A Single Pole 2 Wire

Cadet® Heater Mounted Thermostat Kit For C/CS/CT/CST Series CTT1A Single Pole 2 Wire

Item #: WBB793383

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Quantity

Customers Also Viewed

Cadet® Heater Mounted Thermostat Kit For C/CS/CT/CST Series CTT1A Single Pole 2 Wire

Features:

  • Single pole thermostat kit for use with C/CS/CT/CST series Cadet ComPak Plus Series heater
  • Almond Color

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES1-1/8
  • WIDTH INCHES2
  • HEIGHT INCHES2-1/2
  • WEIGHT LBS0.25
  • CONSTRUCTIONPlastic
  • VOLTAGE240 / 120
  • TYPEHeater Mounted Thermostat Kit For C/CS/CT/CST Series
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERCTT1A
  • AMPS HIGH22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® Heater Mounted Thermostat Kit For C/CS/CT/CST Series CTT1A Single Pole 2 Wire

Cadet® Heater Mounted Thermostat Kit For C/CS/CT/CST Series CTT1A Single Pole 2 Wire

Item #: WBB793383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top