Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® In-Wall Fan-Forced Electric Heater NLW302TW 240V 3000 Watts 12.5 Amps

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Cadet® In-Wall Fan-Forced Electric Heater NLW302TW 240V 3000 Watts 12.5 Amps

Item #: WBB793400

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 442.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cadet® In-Wall Fan-Forced Electric Heater NLW302TW 240V 3000 Watts 12.5 Amps

Features:

  • A proven, reliable heater for medium to large areas. Delivers heat quietly while specially designed heat chamber circulates warmed air downward. Fan only can be operated during the summer for air circulation
  • Medium to Large Room Heater with 3000 Watts at 240 Volts
  • Up to 450 sq. ft. heating area capacity is perfect for family rooms or living rooms
  • Includes Fan Only Operation for air circulation in the summer
  • Includes heater assembly, grill, and thermostat. Wall can required for new installation (sold separately)
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES14-1/4
    • WIDTH INCHES4
    • HEIGHT INCHES19-1/4
    • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 6" Below; 6" To Sides
    • WEIGHT LBS16
    • CONSTRUCTIONSteel
    • BTU HIGH10236
    • VOLTAGE240
    • WATTS HIGH3000
    • KILOWATTS3
    • SERIESNLW
    • APPLICATIONLiving Rooms, Bedrooms, Entryways
    • INCLUDESHeater, Thermostat, Grill
    • LISTING, RATING, CERTIFICATIONUL
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER PART NUMBERNLW302TW
    • AMPS HIGH12.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!