Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Pic-A-Watt® Wall Heater With Built-In SP Thermostat LPW2445T, 4500W Max, 240V, Lrg, WHT

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

King Pic-A-Watt® Wall Heater With Built-In SP Thermostat LPW2445T, 4500W Max, 240V, Lrg, WHT

Item #: WBB892494

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $333.95
Clearance Price: $ 249.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
King Pic-A-Watt® Wall Heater With Built-In SP Thermostat LPW2445T, 4500W Max, 240V, Large, White

Large King Pic-A-Watt® Wall Heater is made of steel for long lasting durability. Includes heater interior, grille, wall can and built-in SP thermostat. Provides electric wattage range up to 4500. Built- in thermostat displays degrees on label to clearly set desired temperature Standard with rotary 3-position switch. Fan delay helps dissipate heat from steel fin elements prolonging heater life and increasing energy efficiency. Ideal for residential and commercial HVAC applications especially heating large areas needing quick recovery like family rooms or entry ways. cULus Listed. Color is White. 1 Year Limited Warranty. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDKing
    • LENGTH INCHES3-3/4
    • WIDTH INCHES13
    • HEIGHT INCHES21-3/4
    • MINIMUM MOUNTING HEIGHT INCHES10
    • MAXIMUM MOUNTING HEIGHT INCHES12
    • WEIGHT LBS20
    • COLORWhite
    • CONSTRUCTIONSteel
    • BTU HIGH15354
    • CFM HIGH185
    • VOLTAGE240
    • PHASE1
    • WATTS HIGH4500
    • KILOWATTS4.5
    • BUS WIRE GAUGE (AWG)12
    • INCLUDESWall Heater Interior, Grille, Wall Can, and Built-In SP Thermostat
    • APPROVALUL
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERLPW2445T
    • AMPS MEDIUM13.54
    • AMPS HIGH18.75
    • AMPS LOW9.38
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

LPW2445T Wall Heater

Your review: This is a well-built and well-engineered heater. It works fine. The fan override feature is a good idea. It will protect the unit from latent heat over-temperature and extend the life of the components.

Pros: The only one I could find that could fit in a less-than-standard stud space. Highest wattage that I could find.

Cons: I expected to find wiring instructions for adding an external timer to control the heat, in addition to the thermostat. But after I purchased the unit, the instructions did not include that option. Your rep said that was not possible unless I would have ordered the option from the factory, but that option does NOT include the thermostat. I wanted BOTH a thermostat and a timer. Since I have already ordered and received my unit, I cannot now have the timer control, which I was expecting. You need to better explain the options available in your ordering information.

Is this review helpful?

Great heater and installation was simple.

Your review: After ordering the 120volt and exchanging it for the 240volt I have found it is an excellent heater. It heats quickly and quietly. The exchange was a bit time consuming but the Global Industrial customer service agent was very helpful.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!