discount codeFree shipping over 300

Applied at checkout

King Pic-A-Watt®  Compact Wall Heater PAW2022-W, 2250W Max, 208V, White

King Pic-A-Watt® Compact Wall Heater PAW2022-W, 2250W Max, 208V, White

Item #: WBB892488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $207.95

Quantity

Popular item in this category

Customers Also Viewed

King Pic-A-Watt® Compact Wall Heater PAW2022-W, 2250W Max, 208V, White

Compact King Pic-A-Watt® Wall Heater is made of steel for long lasting durability. Includes heater interior, grille and wall can. Unique design with low mounting height allows for ease of use. User selects appropriate electric wattage for individual application by disconnecting color-coded terminals. Contains steel finned element for long life. Squirrel cage blower allows quiet operation. Equipped with patented Smart Limit Protection overheat safety system. grille with rounded die-formed corners provides crisp clean appearance to blend with any decor. Ideal for primary heating system in apartments, homes and as supplemental heat in residential and commercial HVAC applications. cULus Listed. Color is White. 1 Year Limited Warranty. Made in the USA.

Product Specifications

  • BRANDKing Electric
  • LENGTH INCHES4
  • WIDTH INCHES13-1/2
  • HEIGHT INCHES7-1/2
  • MINIMUM MOUNTING HEIGHT INCHES4
  • MAXIMUM MOUNTING HEIGHT INCHES12
  • WEIGHT LBS9
  • COLORWhite
  • CONSTRUCTIONSteel
  • BTU HIGH6826
  • CFM HIGH65
  • VOLTAGE208
  • PHASE1
  • WATTS HIGH2250
  • KILOWATTS2.25
  • BUS WIRE GAUGE (AWG)14
  • INCLUDESWall Heater Interior, Grille, and Wall Can
  • LISTING, RATING, CERTIFICATIONcULus
  • LIMITED WARRANTY YEARS5
  • MANUFACTURER PART NUMBERPAW2022-W
  • AMPS HIGH10.82
  • AMPS MEDIUM6.01
  • AMPS LOW2.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
King Pic-A-Watt®  Compact Wall Heater PAW2022-W, 2250W Max, 208V, White

King Pic-A-Watt® Compact Wall Heater PAW2022-W, 2250W Max, 208V, White

Item #: WBB892488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top