Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Electric Series 2 Forced Air Wall Heater LPW1227T-S2-WD-R White 120V 2750W

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

King Electric Series 2 Forced Air Wall Heater LPW1227T-S2-WD-R White 120V 2750W

Item #: WBB2300010

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 410.95
Product Information
Warranty
Customer Review
Product Q&A
King Electric LPW Series 2 Forced Air Wall Heater LPW1227T-S2-WD-R White 120V 2750W

King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. Motor Type: Heavy-duty, cast iron, unit bearing, permanently lubricated with 20cc oil reservoir, 1440 RPM. Enclosed impedance protected with intake air cooling motor for increased bearing life. Patented Smart Limit Protection: Disconnects Elements And Motor In The Event Normal Operating Temperatures Are Exceeded. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKing Electric
    • LENGTH INCHES9-7/16
    • WIDTH INCHES3-13/16
    • GRILLE WIDTH INCHES14-9/16
    • GRILLE DEPTH INCHES1-1/2
    • HEIGHT INCHES20-5/8
    • GRILLE HEIGHT INCHES21-13/16
    • MINIMUM MOUNTING HEIGHT36" Front, 12" Top, 4" Bottom, 6" Sides
    • WEIGHT LBS19
    • BTU HIGH9383
    • RPM45 to 80
    • VOLTAGE120
    • WATTS HIGH2750
    • WATTS LOW1250
    • THERMOSTATBuilt-In
    • LISTING, RATING, CERTIFICATIONcULus
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERLPW1227T-S2-WD-R
    • AMPS HIGH22.9
    • PLUG TYPEHardwire
    • COLOR FINISHWhite
    • AMPS LOW10.4
    • WATTS MEDIUM2000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!