discount codeFree shipping over 300

Applied at checkout

Cadet® Surface Mount Wall Can NLWC-S, White

Cadet® Surface Mount Wall Can NLWC-S, White

Item #: WBB793436

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $68.95

Quantity

Customers Also Viewed

Cadet® Surface Mount Wall Can NLWC-S, White

Features:

  • Use for surface mounting any NLW Series Heater where it's not possible to recess the heater. Does not require an additional wall can; just this surface model
  • Use with NLW Series Heaters
  • Surface Mounting Option for NLW Models
  • NLW Series Heater packaged with Grill Sold separately
  • Powder Coat Paint Eliminates Sharp Metal Edges

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES16-5/8
  • WIDTH INCHES4
  • HEIGHT INCHES20-5/8
  • WEIGHT LBS10
  • CONSTRUCTIONSteel
  • SERIESNLW
  • TYPESurface Mount Wall Can
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERNLWC-S
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® Surface Mount Wall Can NLWC-S, White

Cadet® Surface Mount Wall Can NLWC-S, White

Item #: WBB793436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top