discount codeFree shipping over 300

Applied at checkout

King W Series Replacement Grille WOG-W, Oversize 10"H X 17"W, White

King W Series Replacement Grille WOG-W, Oversize 10"H X 17"W, White

Item #: WBB892591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Quantity

Customers Also Viewed

King W Series Replacement Grille WOG-W, Oversize 10H X 17W, White

Use in applications when replacing existing heaters. Covers cut sizes from a different size heater. Made in the USA.

Product Specifications

  • BRANDKing Electric
  • LENGTH INCHES1/2
  • WIDTH INCHES10
  • HEIGHT INCHES17
  • MINIMUM MOUNTING HEIGHT INCHES4
  • MAXIMUM MOUNTING HEIGHT INCHES12
  • WEIGHT LBS3
  • COLORWhite
  • CONSTRUCTIONSteel
  • FOR USE WITHW Series
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERWOG-W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
King W Series Replacement Grille WOG-W, Oversize 10"H X 17"W, White

King W Series Replacement Grille WOG-W, Oversize 10"H X 17"W, White

Item #: WBB892591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top