Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heatstar HSRR30SPLP - Infrared Propane Ceramic Heater - 30000 BTU, 120V - For Use in Garage & Shops

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Heatstar HSRR30SPLP - Infrared Propane Ceramic Heater - 30000 BTU, 120V - For Use in Garage & Shops

Item #: WB246078

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $851.85 Save up to 28%
Price: $ 614.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Heatstar HSRR30SPLP - Infrared Propane Ceramic Heater - 30000 BTU, 120V - For Use in Garage & Shops

The Heatstar restaurant series heaters are designed to interrupt the cold air that many evenings bring. Enjoy the time you have spent decorating, landscaping, or furnishing your backyard while this easy to use and easy to install Gas fired patio heater warms the area. This 30,000 BTU heater is perfect for mounting in outdoor living areas, smoking porches and restuaruant patios.  This simple patio heater has spark ignition and can be controlled with any 24v thermostat or environmental control system.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHeatstar
    • WIDTH INCHES35-1/8
    • DEPTH INCHES21
    • HEIGHT INCHES12-1/4
    • CONNECTION TYPE INCHES1/2
    • CLEARANCE TO COMBUSTIBLES BOTTOM INCHES54
    • CLEARANCE TO COMBUSTIBLES SIDE INCHES30
    • CLEARANCE TO COMBUSTIBLES TOP INCHES30
    • MINIMUM CLEARANCE TO COMBUSTIBLES INCHES30
    • MAXIMUM MOUNTING HEIGHT FEET12
    • WEIGHT LBS27
    • COLORBlack
    • ASSEMBLYYes
    • CONSTRUCTIONSheet Metal
    • BTU HIGH30000
    • INLET GAS PRESSURE INCHES (WATER COLUMN)11-14
    • COVERAGE SQUARE FEET750
    • VOLTAGE120
    • WATTS HIGH216
    • REQUIRED CYLINDER SIZE (LBS)20
    • RUN TIME (HRS)14.339
    • FUEL TYPEPropane Gas
    • IGNITION TYPEDirect Spark
    • SENSOR TYPEThermocouple
    • SAFETY FEATURESThermocouple
    • APPROVALS OR CERTIFICATIONSCSA Certified
    • LIMITED WARRANTY YEARS1 On Unit & 3 On Prorated Burner Assy.
    • MANUFACTURER'S PART NUMBERHSRR30SPLP
    • AMPS HIGH1.8
    • BTU OUTPUT30000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!