Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slant/Fin® 135 Degree Inside Corner 30 Series 101-411
See all 7 items in product family

Slant/Fin® 135 Degree Inside Corner 30 Series 101-411

Item #: WBB306643

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
Slant Fin 135 Degree Inside Corner 30 Series

This inside corner features a piano-hinged, contoured front panel. For use with Slant Fin baseboard heaters.

Product Specifications

    • BRANDSlant Fin
    • LENGTH INCHES3-3/4
    • WIDTH INCHES2-11/16
    • HEIGHT INCHES7-7/8
    • COLORWhite
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURER'S PART NUMBER101-411

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed