Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slant/Fin® 7' Hydronic Complete Baseboard 30 Series 101-401-7

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Slant/Fin® 7' Hydronic Complete Baseboard 30 Series 101-401-7

Item #: WBB306630

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
Slant Fin 7' Hydronic Complete Baseboard 30 Series

Ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps control individual room temperatures. Puts out 580 BTU/Linear ft. using 180°F water at 1 GPM. For use with hot water heating systems. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. High performance heating element with double bent aluminum fins. Measures 2-11/16"D x 7-7/8"H. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps, Snap-On Wall Trim, Splice Plates, 90° Inside & Outside Corners, 135° Inside Corners, 7" Filler Sleeves, Dummy Enclosures
and are sold separately.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSlant Fin
    • LENGTH INCHES84
    • WIDTH INCHES2-11/16
    • HEIGHT INCHES7-7/8
    • COLORWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONGalvanized Steel
    • OUTPUT (BTU/H)580 @ 1 GPM 180A° Water
    • DESCRIPTION3/4" Copper/Aluminum Element
    • STANDARDSIBR
    • MANUFACTURER'S PART NUMBER101-401-7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.198.173:23