Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy 1-1/4" Element 5612842502, w/ 0.20 Fins for 24 System6 Heaters
See all 17 items in product family

Embassy 1-1/4" Element 5612842502, w/ 0.20 Fins for 24 System6 Heaters

Item #: WBB305105

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Embassy 1-1/4" Element w/ 0.20 Fins for 24 System6 Heaters

This 1-1/4" copper aluminum element provides specifying engineers and contractors a choice of six interchangeable high output heating elements in one low profile enclosure. This allows for more design flexibility than any other baseboard. Ideal where space is at a premium, while the extra-high heat outputs of all six elements meet nearly every heating requirement. 2.75"x2.50" fins. Includes glides. 18 Month Limited Warranty.

Product Specifications

    • BRANDEmbassy Industries
    • LENGTH INCHES24
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES9-1/8
    • DESCRIPTION1-1/4" Element w/ 0.20 Fins for 24 System6 Heaters
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER5612842502

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!