Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy 24" System6 Heater 5612941502, w/ 0.20 Fins
See all 17 items in product family

Embassy 24" System6 Heater 5612941502, w/ 0.20 Fins

Item #: WBB304966

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Embassy 24 System6 Heater w/ 0.20 Fins

This is a heavy-duty baseboard heater that provides specifying engineers and contractors a choice of six interchangeable high output heating elements in one low profile enclosure. This allows for more design flexibility than any other baseboard. Ideal where space is at a premium, while the extra-high heat outputs of all six elements meet nearly every heating requirement. Includes cover and 3/4 element w/3 x 3.25 fins, back panel, damper and brackets. Maximum operating pressure of element 175 PSI. 18 Month Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDEmbassy Industries
    • LENGTH INCHES24
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES9-1/8
    • DESCRIPTION24" System6 Heater w/ 0.20 Fins
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER5612941502

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!