Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy KEX-14 Extension Set 14" 5612245898
See all 18 items in product family

Embassy KEX-14 Extension Set 14" 5612245898

Item #: WBB305157

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.45
Product Information
Customer Review
Product Q&A
Accessories
Embassy KEX-14 Extension Set 14"

This 14" Extension Set is for use with all Panel-Track baseboard heaters. Four sections - back, front, top and damper. Telescopes to fill gaps up to 12-1/2" between baseboard panels. 18 Month Limited Warranty.

Product Specifications

    • BRANDEmbassy Industries
    • LENGTH INCHES14
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES7-3/4
    • DESCRIPTIONKEX-14 Extension Set 14"
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER5612245898

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!