Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy Sex-14 Extension Set 14 In 5612945898
See all 17 items in product family

Embassy Sex-14 Extension Set 14 In 5612945898

Item #: WBB304947

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Accessories
Embassy Sex-14 Extension Set 14 In

14" extension set

Product Specifications

    • BRANDEmbassy Industries
    • LENGTH INCHES14
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES9-1/8
    • DESCRIPTIONSex-14 Extension Set 14 In
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER5612945898

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!