Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mr. Heater Big Buddy Propane Heater MH18B - 18000 BTU

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Mr. Heater Big Buddy Propane Heater MH18B - 18000 BTU

Item #: WB246663

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 156.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Mr. Heater Big Buddy Propane Radiant Heater MH 18B - 18000 BTU

Portable Propane Radiant Heater 18,000 Btu/hr. Built-in tip over switch. Heats up to 400 sq. ft. for 3-12 hrs on 2 - 1 lb. cylinders. Two 20 lb. cylinders: 50 to 220 hours. 3 heat settings. Low oxygen shut off sensor. Tank Not Included.

Documents are in PDF format

Product Specifications

    • BRANDMr.Heater
    • LENGTH INCHES18-1/2
    • WIDTH INCHES11-3/8
    • HEIGHT INCHES18
    • WEIGHT LBS17
    • BTU HIGH18000
    • BTU MEDIUM9000
    • BTU LOW4000
    • COVERAGE SQUARE FEET400
    • REQUIRED CYLINDER SIZE (LBS)1
    • RUN TIME (HRS)1.5 to 6 / 3 to 12 / 50 to 220
    • FUEL TYPEPropane
    • IGNITION TYPEPiezo
    • SAFETY FEATURESLow-Oxygen & Tip-Over Safety Shut-Off
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERMH18B
    • HEAT SETTINGS3
    • EMERGENCY PREPYES
Have A Question About This Product?
5 Question | 5 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

WORKS WONDERFULLY

We use ours at home. we added a converter hose and a 20lb tank like used with gas grill we get refills only $13.00 at local propane dealer last for a over a week low or med.

See more favorable reviews

The most critical review

  • Customer Rating

A must buy for every home in the North East.

I was one of the many people in PA who lost their power for days. This little guy save me a boat load of money. Without heat and in a deep freeze, this little heater keep my pipes inside my house from freezing. We were without power for 5 days. My only draw back was that the propane canisters did not last long on high. Luckily Wal Mart came in with a new shipment of camping propane. That was one of the hot ticket items that was going fast during the outage.

See more critical reviews

Sort by: 

7 Results

heater

Your review: Great heater

Pros: heats up fast will keep you toasty warm.

Cons: none

Is this review helpful?

Best Heater around!

Pros: Best heater we have invested in. We take it camping and use it in our tent. We use it on low and put the fan on and it keeps us toasty warm all night. We do crack some of the windows open for air flow. We ran it on the portable tanks but they run out to fast so we bring our big propane tank.

Cons: Nothing bad to say about it.

Is this review helpful?

Kept Us Warm During Power Outage

Your review: Will be getting one or two of the smaller buddy heaters to run in other areas of house.

Pros: Big Buddy heater saved our butts during 7 day power outage from massive ice storm which hit Upper Cumberland Plateau in Feb 2015. Kept living/ kitchen area (700 sq ft with slightly vaulted ceiling) around 68 degrees running on medium in sub zero temps. A 20# LP tank would last several days.

Cons: None other than having to leave sliding door open a small crack for proper ventilation.

Is this review helpful?

WORKS WONDERFULLY

Your review: we have 2

Pros: We use ours at home. we added a converter hose and a 20lb tank like used with gas grill we get refills only $13.00 at local propane dealer last for a over a week low or med.

Cons: we did have to add a hose filter but was easy to get a tractor supply store very cheep

Is this review helpful?

1 person found this review helpful

GREAT PRODUCT

Your review: This little heater works great. Starts easy and heats like a furnace. Battery powered blower circulates heat well. Kept my 27'camper warm.

Pros: Can be moved when running. Quiet when blower running.

Cons: I can find NO cons to this sweet little unit.

Is this review helpful?

A must buy for every home in the North East.

Your review: I was one of the many people in PA who lost their power for days. This little guy save me a boat load of money. Without heat and in a deep freeze, this little heater keep my pipes inside my house from freezing. We were without power for 5 days. My only draw back was that the propane canisters did not last long on high. Luckily Wal Mart came in with a new shipment of camping propane. That was one of the hot ticket items that was going fast during the outage.

Is this review helpful?

Mr. Buddy heater

Your review: Great heater! I actually have two of them one at work and one at home. I wouldn't be able to work where I do with out it. Keeps me warm all day long. If you need some truly portable heat you need a Big Buddy heater.

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 5 answers for this product.

Sort by: 

7 Results

is this a indirect heater

Question Asked By: Nicholas , new york , June 14, 2018

+ View 1 Answer

Answer This Question

Can this be added to house propane system by qualified contractor

Question Asked By: ROBERT , March 17, 2015

+ View 1 Answer

Answer This Question

Can I use this heater in side the house when there is no power?

Question Asked By: Timmy , March 17, 2015

+ View 1 Answer

Answer This Question

What extras do we need to buy...regulator? hose? etc. to use this heater with a large tank or a small tank? I've never done this before!

Question Asked By: Karen , Pennsylvania , February 04, 2015

+ View 1 Answer

Answer This Question

Does this come with the optional power cord if you do not want to use the batteries? Or do you have to purchase it separately?

Question Asked By: Michael , December 18, 2014

+ View 1 Answer

Answer This Question

Sort by: 

7 Results