Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyna-Glo™ HeatAround 360° Carrying Case HAC360-1

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Dyna-Glo™ HeatAround 360° Carrying Case HAC360-1

Item #: WBB2240699

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.75

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Dyna-Glo™ HeatAround 360° Carrying Case HAC360-1

The HeatAround 360 Carrying Case allows easy transportation for your portable heater with all season weather proof protection, rugged handles, cylinder and extension hose mesh pockets, and a convenient shoulder strap. Whether you are staying warm on the sidelines of an outdoor sporting event, heating up a party on the back patio, or fending off the cold on your next ice fishing trip, the versatile Dyna-Glo HeatAround 360 is the perfect portable solution for all your heating needs.

Features:
  • All Season Weather Proof Protection
  • Rugged Handles
  • Mesh Pockets for Propane
  • Extension Hose Pouch
  • Convenient Shoulder Strap
  • Heavy Duty Two-Way Zippers
  • 1 Year Limited Warranty

Product Specifications

    • BRANDDyna-Glo
    • WIDTH INCHES18
    • DEPTH INCHES10
    • HEIGHT INCHES19-1/2
    • WEIGHT LBS1.04
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHAC360-1
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!