Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Hotpod 8" Diameter Inlet Ready-Pack Self Contained Heater MFHE-0300-8EAARP 1500W 120V
See all 12 items in product family

TPI Hotpod 8" Diameter Inlet Ready-Pack Self Contained Heater MFHE-0300-8EAARP 1500W 120V

Item #: WBB858586

Sold By: globalindustrial.com

Expected ship date 04/29/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,269.38
Product Information
Warranty
Customer Review
Product Q&A
Accessories
TPI Hotpod 8" Ready-Pack Self Contained Heater MFHE-0300-8EAARP 1500W 120V

Hotpod Supplemental Self Contained Heating System. Use To Heat Cold Rooms Or Additions Without Upgraing Central System. Fan Only Operation For Increased CFM Output For A/C Cycles. Made in the USA.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES48
    • WIDTH INCHES40
    • HEIGHT INCHES24
    • DUCT DIAMETER INCHES8
    • WEIGHT LBS148
    • COLORGray
    • CONSTRUCTIONSteel
    • CFM HIGH250
    • RPM1500
    • TEMPERATURE RISE °F33
    • VOLTAGE120
    • PHASE1
    • WATTS HIGH1500
    • STAGES2
    • POWER TYPEHardwired
    • DESCRIPTIONReady-Pack - Existing Ductwork Not Required
    • INCLUDESThermostat
    • LISTING, RATING, CERTIFICATIONcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERMFHE03008EAARP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!