Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Electric Heat Coil Kit DH500-3 - Close Wound 23"L

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Supco Electric Heat Coil Kit DH500-3 - Close Wound 23"L

Item #: WBB461394

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 11.00
Product Information
Customer Review
Product Q&A
Supco Electric Heat Coil Kit - 23" Close Wound Length

Tech Tips: Coil should be stretched a minimum of 1-1/2 to 5 times the close wound length. When stretching coils measure length needed and stretch new coil slightly shorter. After installation, cycle with the heater on and allow full operation for 5 minutes. Any manufacturing flaws in the coil will show up quickly.

  • Nichrome heavy gauge construction
  • Welded terminal bolts for low resistance and longer life
  • Complete kits contain close wound coil to fit many applications, two male and two female bushings, terminal screws, nuts and washers to make a proper repair
  • The DH500 & DH500FC kits include the Supco STC in line series thermal cutoffs

Product Specifications

    • BRANDSupco®
    • LENGTH INCHES23
    • DIAMETER INCHES3/8 O.D.
    • CONSTRUCTIONNichrome
    • WATTS HIGH5000
    • INCLUDES306° Thermal Cutoff #STC4300
    • PACKAGE QUANTITY1
    • APPROVALUL, CSA
    • MANUFACTURER'S PART NUMBERDH500-3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

not whatI assumed I was getteng

Your review: I made the mistske of "assumption" since the mfg. part number was 500 I assumed that was 500Kw heater it didn't state that on the website. Turned out after installing the heater coils , amp reading indicated that they were appx. 120Kw The instructions that came with coil say's "varify correct voltage and wattage on unit and repair kit" There was no voltage or wattage listed on repair kit .I should not have assuned. P.S I still need 2 500Kw coils *** Global Comment: Additional specifications are listed. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed