Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Electric Heat Coil Kit DH500 - Close Wound 28"L

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Supco Electric Heat Coil Kit DH500 - Close Wound 28"L

Item #: WBB461385

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.80
Product Information
Customer Review
Product Q&A
Supco Electric Heat Coil Kit - 28" Close Wound Length

Tech Tips: Coil should be stretched a minimum of 1-1/2 to 5 times the close wound length. When stretching coils measure length needed and stretch new coil slightly shorter. After installation, cycle with the heater on and allow full operation for 5 minutes. Any manufacturing flaws in the coil will show up quickly.

  • Nichrome heavy gauge construction
  • Welded terminal bolts for low resistance and longer life
  • Complete kits contain close wound coil to fit many applications, two male and two female bushings, terminal screws, nuts and washers to make a proper repair
  • The DH500 & DH500FC kits include the Supco STC in line series thermal cutoffs

Product Specifications

    • BRANDSupco®
    • LENGTH INCHES28
    • DIAMETER INCHES3/8 O.D.
    • CONSTRUCTIONNichrome
    • WATTS HIGH5000
    • WATTS LOW3750
    • INCLUDES306° Thermal Cutoff #STC4300
    • PACKAGE QUANTITY1
    • APPROVALUL, CSA
    • MANUFACTURER'S PART NUMBERDH500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed