Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vulcan Finned Tubular Air Duct Heater VFT612-10C 10000W 480V 20" x 7-7/8"

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Vulcan Finned Tubular Air Duct Heater VFT612-10C 10000W 480V 20" x 7-7/8"

Item #: WBB1967131

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 588.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Vulcan Finned Tubular Air Duct Heater VFT612-10C 10000W 480V 20" x 7-7/8"

Vulcan Low-Temperature Duct Heaters are solidly-built comfort and air process heaters designed for use where the inlet air temperature does not exceed 100 °F (38 °C). They utilize a Finned Tubular Heater construction assembled to a rugged metal terminal housing with integral mounting flange for installation into the air duct. The thermostats are for high temperature safety. If the temperature exceeds 210°F then the thermostat will trigger the automatic cutout and it will shut the heater off until it cools down and resets so it can begin heating again. The second thermostat acts as a backup that turns the heater off at 335°F if the first one fails. Once It reaches 335°F the heater must be manually reset.

Product Specifications

    • BRANDVulcan
    • LENGTH INCHES20
    • WIDTH INCHES7-7/8
    • HEIGHT INCHES15
    • HEATED DIMENSION FEET11
    • DUCT SIZE INCHES12
    • MINIMUM IMMERSION DEPTH INCHES12
    • WEIGHT LBS17.2
    • CONSTRUCTIONSteel / Aluminum
    • MAXIMUM TEMPERATURE °F200
    • VOLTAGE480
    • PHASE3
    • WATTS HIGH10000
    • DESCRIPTIONLow Temperature Air Duct Heater
    • INCLUDES2 Over Temperature Thermostats
    • THERMOSTAT2
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERVFT612-10C
    • AMPS HIGH12
    • MOUNTING DEPTH INCHES11
    • ELEMENT LENGTH NCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!