Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense Table Top Patio Heater 61322, 10000 BTU, Hammer Tone Bronze Finish

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Fire Sense Table Top Patio Heater 61322, 10000 BTU, Hammer Tone Bronze Finish

Item #: WBB1097171

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $118.95 ea.
3+ $114.95 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Fire Sense Table Top Patio Heater 61322, 10000 BTU, Hammer Tone Bronze Finish

Perfect for outdoor entertaining, our Hammer Tone Bronze Finish Table Top Patio Heater provides warmth while adding ambience to any outdoor table top setting. This handsome unit raises the outdoor temperature 10-25 degrees. The safety features of this CSA approved unit include an auto shut off tilt valve and an oxygen depletion sensor. 10,000 BTU output. ETL approved.Tank Not Included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • HEIGHT INCHES34-3/5
    • DIAMETER INCHES13-3/8 Base / 20-7/8 Hood
    • WEIGHT LBS19
    • COLORHammer Tone Bronze
    • CONSTRUCTIONSteel
    • BTU HIGH10000
    • COVERAGE SQUARE FEET100
    • MAX RANGE FEET10
    • TANK CAPACITY POUNDS1
    • FUEL TYPEPropane
    • IGNITION TYPEPiezo
    • APPLICATIONOutdoor Use
    • APPROVALS OR CERTIFICATIONSETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER61322

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!