Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense Umbrella Halogen Patio Heater 60404

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Fire Sense Umbrella Halogen Patio Heater 60404

Item #: WBB1097156

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 146.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Fire Sense Umbrella Halogen Patio Heater 60404

Our Umbrella Halogen Patio Heater introduces a new revolution in outdoor heating. This halogen patio heater runs on regular household electric current and is substantially less expensive to operate than propane patio heaters. This adaptable unit can be used indoors and outdoors and attaches to any standard umbrella center pole.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES39
    • WIDTH INCHES4
    • HEIGHT INCHES3-1/3
    • CONSTRUCTIONSteel
    • COVERAGE SQUARE FEET139
    • VOLTAGE120
    • WATTS HIGH500 per Head
    • POWER CORD LENGTH FEET7-2/3
    • MOUNT TYPEUmbrella
    • APPLICATIONOutdoor Use
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER60404
    • COLOR FINISHBronze

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!