Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solaira SMRTVTEM-R Smart Remote Temperature Monitor For SMRTV60240 Control
See all 16 items in product family

Solaira SMRTVTEM-R Smart Remote Temperature Monitor For SMRTV60240 Control

Item #: WBB1820371

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 14%
Price: $ 68.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Solaira SMRTVTEM-R Smart Remote Temperature Monitor For SMRTV60240 Control

Remote temperature monitor for use with SMART controllers

Features:
  • Cetl SPE-1000, CE
  • 1 year limited warranty

Product Specifications

    • BRANDSolaira
    • LENGTH INCHES4-1/2
    • WIDTH INCHES4-1/2
    • DEPTH INCHES2-1/2
    • WEIGHT LBS0.5
    • COLORBeige
    • CONSTRUCTIONPlastic
    • VOLTAGE240 / 208
    • APPLICATIONSmart Series Remote Temperature Monitor
    • DESCRIPTIONRemote Temperature Monitor
    • STANDARDSCetl SPE-1000, CE
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSMRTVTEM-R
    • AMPS HIGH30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!