Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vornado Tower Heater TH1, 750/1500W, Black

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Vornado Tower Heater TH1, 750/1500W, Black

Item #: WBB2193444

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Vornado Tower Heater TH1, 750/1500W, Black

The Vornado TH1 effectively circulates heat, without the need for oscillation, using V-Flow™ heat circulation. Whole room heat circulation begins with a powerful blower to create a strong current of hot air. By passing the heat through specially contoured louvers, the TH1 distributes the heated air in a wide, V-shaped pattern that creates a more consistently comfortable space. This wide, powerful airflow is superior to oscillating heaters that create unbalanced heat output and leave hot and cold spots in the room. The TH1 gives you simple control of the on-board thermostat to precisely dial in your comfort setting. Select from 3 fan settings, and select "Auto" mode to allow the fan to cycle on and off with the heating element, or "Continuous" for constant circulation with or without heat.

Documents

Documents are in PDF format

Product Specifications

    • BRANDVornado
    • WIDTH INCHES5-1/2
    • DEPTH INCHES7-7/8
    • HEIGHT INCHES20
    • WEIGHT LBS5.16
    • BTU HIGH5118
    • SPEEDS3
    • VOLTAGE120
    • WATTS HIGH1500
    • WATTS LOW750
    • LISTING, RATING, CERTIFICATIONETL
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBEREH1-0066-06
    • COLOR FINISHBlack
    • AMPS HIGH12.5
    • PLUG TYPE2-Pin
    • HERTZ (HZ)60
    • AMPS LOW6.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed