Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powerblanket® Extra Hot Flat Heating Blanket EH0325G 26'L x 4'W

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Powerblanket® Extra Hot Flat Heating Blanket EH0325G 26'L x 4'W

Item #: WBB1222418

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,799.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Powerblanket® Extra Hot Flat Heating Blanket EH0325G 26'L x 4'W

Powerblanket extra hot products quickly thaw frozen ground, keep vehicle or equipment engines warm, and effectively melt dangerous ice dams. Powerblanket provides a maintenance-free heating solution, which reduces downtime, eliminates hassle and saves money. 1 Year Limited Warranty.

Powerblanket Extra Hot 0325 Heating Blanket Features:
  • 3' x 25' heating area
  • Quickly heats to a preset 150° F | 66° C (+ - 10° F/5° C)
  • Easily installed and removed
  • Thaws frozen ground fast
  • Certified to UL/CSA/CE standards
  • Gray vinyl resists cold cracking down to - 60° F
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDPowerblanket®
    • LENGTH INCHES312
    • LENGTH FEET26
    • WIDTH INCHES48
    • WIDTH FEET4
    • HEATED DIMENSION FEET3 x 25
    • WEIGHT LBS38
    • COVERAGE SQUARE FEET104
    • MAX. TEMPERATURE °F150
    • VOLTAGE120
    • WATTS HIGH2750
    • KILOWATTS2.75
    • POWER CORD TYPE30 Amp Plug
    • POWER CORD LENGTH FEET3
    • APPROVALUL, CSA, CE
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBEREH0325G
    • AMPS HIGH22.92
    • PLUG TYPENEMA L5-30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!