Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powerblanket® Foam Cylinder Heater FCW27

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Powerblanket® Foam Cylinder Heater FCW27

Item #: WBB1222467

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 650.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Powerblanket® Foam Cylinder Heater FCW27

Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, spray foam systems will last longer and be more effective. In turn, this saves time, hassle, and money. 1 Year Limited Warranty.

Powerblanket 1541 Foam Cylinder Heater Features:
  • Quickly heats materials to a preset 90° F | 38° C (+ - 5° F/3° C)
  • Provides an insulated full-wrap design
  • Delivers uniform heat to temperature sensitive spray foam products
  • Preserves expensive materials without scorching or burning
  • Prevents waste by maintaining consistent temperatures
  • Certified to UL/CSA/CE standards
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDPowerblanket®
    • LENGTH INCHES58
    • WIDTH INCHES41
    • WEIGHT LBS12
    • MAX. TEMPERATURE °F90
    • VOLTAGE120
    • WATTS HIGH720
    • KILOWATTS0.72
    • POWER CORD TYPE15 Amp Plug
    • POWER CORD LENGTH FEET6
    • APPROVALS OR CERTIFICATIONSUL, CSA, CE
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERFCW27
    • AMPS HIGH6
    • PLUG TYPENEMA 5-15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!